

€1,498.31/ pieceexcl. VAT
€1,812.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.07 kN |
Dynamic load rating | 550 kN |
Limiting speed | 2.8 rpm |
Reference speed | 1.65 rpm |
€1,490.14/ pieceexcl. VAT
€1,803.07incl. VAT
Estimated delivery date - 10/11/2026