

€17,564.68/ pieceexcl. VAT
€21,253.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.88 kN |
Dynamic load rating | 750 kN |
Limiting speed | 1.82 rpm |
Reference speed | 810 rpm |