

€11,992.56/ pieceexcl. VAT
€14,511.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.64 kN |
Dynamic load rating | 680 kN |
Limiting speed | 2 rpm |
Reference speed | 940 rpm |