FAG

FAG Double-row spherical roller bearing Cylindrical bore 23860-MB

  • ERIKS:14178000
Image 1
Save to list

€10,903.17/ pieceexcl. VAT

€13,192.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
238
Inner Diameter
300 mm
Outer Diameter
380 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.46 kN
Dynamic load rating
620 kN
Limiting speed
2.12 rpm
Reference speed
1.03 rpm