

€9,066.42/ pieceexcl. VAT
€10,970.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Width | 45 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.01 kN |
Dynamic load rating | 415 kN |
Limiting speed | 2.55 rpm |
Reference speed | 1.18 rpm |