

€30,558.57/ pieceexcl. VAT
€36,975.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 710 mm |
Outer Diameter | 870 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 7.5 kN |
Dynamic load rating | 2.65 kN |
Limiting speed | 770 rpm |
Reference speed | 355 rpm |