FAG

FAG Double-row spherical roller bearing Cylindrical bore 238/630-MB-R60-170

  • ERIKS:14177993
Image 1
Save to list

€32,351.06/ pieceexcl. VAT

€39,144.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
238
Inner Diameter
630 mm
Outer Diameter
780 mm
Width
112 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
6.4 kN
Dynamic load rating
2.27 kN
Limiting speed
860 rpm
Reference speed
410 rpm