

€29,955.95/ pieceexcl. VAT
€36,246.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 630 mm |
Outer Diameter | 780 mm |
Width | 112 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.4 kN |
Dynamic load rating | 2.27 kN |
Limiting speed | 860 rpm |
Reference speed | 410 rpm |