

€29,657.72/ pieceexcl. VAT
€35,885.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 600 mm |
Outer Diameter | 730 mm |
Width | 98 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.3 kN |
Dynamic load rating | 1.96 kN |
Limiting speed | 980 rpm |
Reference speed | 435 rpm |