

€30,790.36/ pieceexcl. VAT
€37,256.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 500 mm |
Outer Diameter | 620 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.15 kN |
Dynamic load rating | 1.54 kN |
Limiting speed | 1.12 rpm |
Reference speed | 540 rpm |