

€53,387.89/ pieceexcl. VAT
€64,599.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 480 mm |
Outer Diameter | 870 mm |
Width | 310 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 16.2 kN |
Dynamic load rating | 10 kN |
Limiting speed | 650 rpm |
Reference speed | 275 rpm |