

€39,660.57/ pieceexcl. VAT
€47,989.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 440 mm |
Outer Diameter | 790 mm |
Width | 280 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 13.2 kN |
Dynamic load rating | 8.3 kN |
Limiting speed | 730 rpm |
Reference speed | 320 rpm |