

€34,603.45/ pieceexcl. VAT
€41,870.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 420 mm |
Outer Diameter | 760 mm |
Width | 272 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 12.3 kN |
Dynamic load rating | 7.8 kN |
Limiting speed | 770 rpm |
Reference speed | 340 rpm |