

€24,421.76/ pieceexcl. VAT
€29,550.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 380 mm |
Outer Diameter | 680 mm |
Width | 240 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 9.6 kN |
Dynamic load rating | 6.2 kN |
Limiting speed | 890 rpm |
Reference speed | 400 rpm |