FAG

FAG Double-row spherical roller bearing Cylindrical bore 23272-BEA-XL-MB1-C3

  • ERIKS:13560046
  • Manufacturer:4047643103633
Image 1
Save to list

€21,279.30/ pieceexcl. VAT

€25,747.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
360 mm
Outer Diameter
650 mm
Width
232 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
8.9 kN
Dynamic load rating
5.7 kN
Limiting speed
930 rpm
Reference speed
430 rpm