

€10,223.84/ pieceexcl. VAT
€12,370.85incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 280 mm |
Outer Diameter | 500 mm |
Width | 176 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.2 kN |
Dynamic load rating | 3.55 kN |
Limiting speed | 1.28 rpm |
Reference speed | 630 rpm |