FAG

FAG Double-row spherical roller bearing Cylindrical bore 23256-BEA-XL-MB1-C3

  • ERIKS:13251442
  • Manufacturer:4047643252379
Image 1
Save to list

€9,737.79/ pieceexcl. VAT

€11,782.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
280 mm
Outer Diameter
500 mm
Width
176 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
5.2 kN
Dynamic load rating
3.55 kN
Limiting speed
1.28 rpm
Reference speed
630 rpm