

€8,255.77/ pieceexcl. VAT
€9,989.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 174 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.75 kN |
Dynamic load rating | 3.35 kN |
Limiting speed | 1.36 rpm |
Reference speed | 690 rpm |