FAG

FAG Double-row spherical roller bearing Cylindrical bore 23248-BE-XL-C3

  • ERIKS:13251431
  • Manufacturer:4012802548396
Image 1
Save to list

€5,720.18/ pieceexcl. VAT

€6,921.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
4 kN
Dynamic load rating
2.85 kN
Limiting speed
1.5 rpm
Reference speed
770 rpm
Alternatives

€5,113.02/ pieceexcl. VAT

€6,186.75incl. VAT

Estimated delivery date - 10/11/2026