

€4,836.58/ pieceexcl. VAT
€5,852.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.3 kN |
Dynamic load rating | 2.38 kN |
Limiting speed | 1.7 rpm |
Reference speed | 880 rpm |