FAG

FAG Double-row spherical roller bearing Cylindrical bore 23244-BE-XL-C4

  • ERIKS:13251424
  • Manufacturer:4012802509199
Image 1
Save to list

€4,836.58/ pieceexcl. VAT

€5,852.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.3 kN
Dynamic load rating
2.38 kN
Limiting speed
1.7 rpm
Reference speed
880 rpm
Alternatives

€4,185.80/ pieceexcl. VAT

€5,064.82incl. VAT

Estimated delivery date - 10/11/2026