FAG

FAG Double-row spherical roller bearing Cylindrical bore 23240-BE-XL

  • ERIKS:12625942
  • Manufacturer:4012802511833
Image 1
Save to list

€3,417.80/ pieceexcl. VAT

€4,135.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.7 kN
Dynamic load rating
1.94 kN
Limiting speed
1.87 rpm
Reference speed
1 rpm
Alternatives

€3,165.30/ pieceexcl. VAT

€3,830.01incl. VAT

Estimated delivery date - 10/11/2026