

€3,068.00/ pieceexcl. VAT
€3,712.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.4 kN |
Dynamic load rating | 1.74 kN |
Limiting speed | 1.99 rpm |
Reference speed | 1.07 rpm |