

€2,199.81/ pieceexcl. VAT
€2,661.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 110 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.17 kN |
Dynamic load rating | 1.64 kN |
Limiting speed | 2.09 rpm |
Reference speed | 1.16 rpm |
€2,321.13/ pieceexcl. VAT
€2,808.57incl. VAT
Estimated delivery date - 10/11/2026