FAG

FAG Double-row spherical roller bearing Cylindrical bore 23232-E1-XL-TVPB

  • ERIKS:12625919
  • Manufacturer:4026677845658
Image 1
Save to list

€1,815.56/ pieceexcl. VAT

€2,196.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.91 kN
Dynamic load rating
1.46 kN
Limiting speed
2.21 rpm
Reference speed
1.28 rpm