FAG

FAG Double-row spherical roller bearing Cylindrical bore 23228-E1A-XL-M-H40AB-T52BW-C3

  • ERIKS:14187114
Image 1
Save to list

€1,545.98/ pieceexcl. VAT

€1,870.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
88 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2