

€1,353.85/ pieceexcl. VAT
€1,638.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 88 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.4 kN |
Dynamic load rating | 1.09 kN |
Limiting speed | 2.6 rpm |
Reference speed | 1.55 rpm |