FAG

FAG Double-row spherical roller bearing Cylindrical bore 23226-E1A-XL-M-C4

  • ERIKS:12625889
  • Manufacturer:4026677867162
Image 1
Save to list

€1,073.83/ pieceexcl. VAT

€1,299.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.15 kN
Dynamic load rating
910 kN
Limiting speed
2.85 rpm
Reference speed
1.74 rpm