FAG

FAG Double-row spherical roller bearing Cylindrical bore 23224-E1A-XL-M-C3

  • ERIKS:11832054
  • Manufacturer:4026677829115
Image 1
Save to list

€857.90/ pieceexcl. VAT

€1,038.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
76 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.02 kN
Dynamic load rating
820 kN
Limiting speed
3 rpm
Reference speed
1.91 rpm
Alternatives

€790.14/ pieceexcl. VAT

€956.07incl. VAT

4 In stock - Estimated delivery date 09/11/2026