

€466.93/ pieceexcl. VAT
€564.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.4 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 520 kN |
Dynamic load rating | 445 kN |
Limiting speed | 4.25 rpm |
Reference speed | 2.65 rpm |