

€32,465.40/ pieceexcl. VAT
€39,283.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 460 mm |
Outer Diameter | 760 mm |
Width | 240 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 11.5 kN |
Dynamic load rating | 6.9 kN |
Limiting speed | 770 rpm |
Reference speed | 395 rpm |