

€24,548.19/ pieceexcl. VAT
€29,703.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 420 mm |
Outer Diameter | 700 mm |
Width | 224 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 9.6 kN |
Dynamic load rating | 6 kN |
Limiting speed | 860 rpm |
Reference speed | 455 rpm |