FAG

FAG Double-row spherical roller bearing Cylindrical bore 23180-BEA-XL-MB1-C3

  • ERIKS:13560017
  • Manufacturer:4047643287715
Image 1
Save to list

€20,456.11/ pieceexcl. VAT

€24,751.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
400 mm
Outer Diameter
650 mm
Width
200 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
8.1 kN
Dynamic load rating
5 kN
Limiting speed
950 rpm
Reference speed
495 rpm