

€16,602.86/ pieceexcl. VAT
€20,089.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 380 mm |
Outer Diameter | 620 mm |
Width | 194 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 7.6 kN |
Dynamic load rating | 4.7 kN |
Limiting speed | 990 rpm |
Reference speed | 530 rpm |