FAG

FAG Double-row spherical roller bearing Cylindrical bore 23168-BEA-XL-MB1-C3

  • ERIKS:13560006
  • Manufacturer:4054364335366
Image 1
Save to list

€10,811.03/ pieceexcl. VAT

€13,081.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
6.6 kN
Dynamic load rating
4.35 kN
Limiting speed
1.09 rpm
Reference speed
600 rpm