FAG

FAG Double-row spherical roller bearing Cylindrical bore 23148-BE-XL-C2

  • ERIKS:14181042
Image 1
Save to list

€3,909.46/ pieceexcl. VAT

€4,730.45incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.15 kN
Dynamic load rating
2.13 kN
Limiting speed
1.7 rpm
Reference speed
970 rpm