

€2,987.93/ pieceexcl. VAT
€3,615.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 220 mm |
Outer Diameter | 370 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2700 kN |
Dynamic load rating | 405 kN |
Limiting speed | 1860 rpm |
Reference speed | 1080 rpm |
€3,414.03/ pieceexcl. VAT
€4,130.98incl. VAT
Estimated delivery date - 10/11/2026