FAG

FAG Double-row spherical roller bearing Cylindrical bore 23144-BE-XL-C3

  • ERIKS:11832026
  • Manufacturer:4012802352504
Image 1
Save to list

€2,844.63/ pieceexcl. VAT

€3,442.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
220 mm
Outer Diameter
370 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.7 kN
Dynamic load rating
1.86 kN
Limiting speed
1.86 rpm
Reference speed
1.08 rpm
Alternatives

€2,655.35/ pieceexcl. VAT

€3,212.97incl. VAT

Estimated delivery date - 10/11/2026