

€2,134.28/ pieceexcl. VAT
€2,582.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 104 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.22 kN |
Dynamic load rating | 1.61 kN |
Limiting speed | 2.07 rpm |
Reference speed | 1.26 rpm |
€2,107.66/ pieceexcl. VAT
€2,550.27incl. VAT
Estimated delivery date - 10/11/2026