FAG

FAG Double-row spherical roller bearing Cylindrical bore 23138-E1-XL-TVPB-C3

  • ERIKS:12625853
  • Manufacturer:4026677872234
Image 1
Save to list

€2,033.00/ pieceexcl. VAT

€2,459.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
2.22 kN
Dynamic load rating
1.61 kN
Limiting speed
2.07 rpm
Reference speed
1.26 rpm