

€1,468.53/ pieceexcl. VAT
€1,776.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 88 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.69 kN |
Dynamic load rating | 1.22 kN |
Limiting speed | 2.38 rpm |
Reference speed | 1.46 rpm |