FAG

FAG Double-row spherical roller bearing Cylindrical bore 23130-E1A-XL-M-C3

  • ERIKS:11832016
  • Manufacturer:4026677832658
Image 1
Save to list

€1,115.55/ pieceexcl. VAT

€1,349.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.33 kN
Dynamic load rating
1 kN
Limiting speed
2.65 rpm
Reference speed
1.72 rpm