

€1,063.42/ pieceexcl. VAT
€1,286.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.33 kN |
Dynamic load rating | 1 kN |
Limiting speed | 2.65 rpm |
Reference speed | 1.72 rpm |
€1,087.73/ pieceexcl. VAT
€1,316.15incl. VAT
Estimated delivery date - 10/11/2026