

€687.35/ pieceexcl. VAT
€831.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 62 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 800 kN |
Dynamic load rating | 630 kN |
Limiting speed | 3.4 rpm |
Reference speed | 2.29 rpm |