FAG

FAG Double-row spherical roller bearing Cylindrical bore 23122-E1A-XL-M-C4

  • ERIKS:11832009
  • Manufacturer:4026677871855
Image 1
Save to list

€522.03/ pieceexcl. VAT

€631.66incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
110 mm
Outer Diameter
180 mm
Width
56 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
680 kN
Dynamic load rating
530 kN
Limiting speed
3.7 rpm
Reference speed
2.55 rpm
Alternatives

€491.69/ pieceexcl. VAT

€594.94incl. VAT

Estimated delivery date - 10/11/2026