

€497.46/ pieceexcl. VAT
€601.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 56 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 680 kN |
Dynamic load rating | 530 kN |
Limiting speed | 3.7 rpm |
Reference speed | 2.55 rpm |
€417.19/ pieceexcl. VAT
€504.80incl. VAT
23 In stock - Estimated delivery date 06/11/2026