

€454.27/ pieceexcl. VAT
€549.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 100 mm |
Outer Diameter | 165 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 570 kN |
Dynamic load rating | 450 kN |
Limiting speed | 4 rpm |
Reference speed | 2.75 rpm |