

€16,227.79/ pieceexcl. VAT
€19,635.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 480 mm |
Outer Diameter | 700 mm |
Width | 165 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 8 kN |
Dynamic load rating | 4.45 kN |
Limiting speed | 950 rpm |
Reference speed | 550 rpm |