FAG

FAG Double-row spherical roller bearing Cylindrical bore 23092-BEA-XL-MB1-C3

  • ERIKS:14184116
Image 1
Save to list

€15,047.79/ pieceexcl. VAT

€18,207.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
460 mm
Outer Diameter
680 mm
Width
163 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
7.5 kN
Dynamic load rating
4.3 kN
Limiting speed
980 rpm
Reference speed
580 rpm