FAG

FAG Double-row spherical roller bearing Cylindrical bore 23080-BEA-XL-MB1-C3

  • ERIKS:13559991
  • Manufacturer:4054364792176
Image 1
Save to list

€10,625.60/ pieceexcl. VAT

€12,856.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
400 mm
Outer Diameter
600 mm
Width
148 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
5.7 kN
Dynamic load rating
3.4 kN
Limiting speed
1.15 rpm
Reference speed
690 rpm